E-Z Adjust Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 72inL x 24inW x 69inH

  • Mfr # 580565AB

  • Zoro # G311827324


product price:  $524.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
72 in
Material
Steel
Color
Silver
Assembled
No
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580565AB
Zoro #
G311827324
UPC #
707022015936
Country of Origin
China

Dimensions

Outside Length
72 in

Details

Material
Steel
Color
Silver
Item
E-Z Adjust Shelf Truck
Assembled
No
Finish
Powder Coated

Description

Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1in increments on numbered posts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.