Shop ROYAL BASKET TRUCKS
See all product information
Create Account
Poly Hinged Lid, 16 Bu, Gray
Mfr # G16-GRX-LDN
Zoro # G523942792
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
G16-GRX-PGA-4UNN, G16-GRX-PGC-4UNN, G16-GRX-PTA-4UNN, G16-GRX-PTC-4UNN
Closure
Resting Lid
Overall Length
44 in
For Truck Type
Cube Trucks
Container Lid Material
HDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G16-GRX-LDN
- Zoro #
- G523942792
- UPC #
- 843977106173
- Country of Origin
- United States
- For Use With Mfr. Model Number
- G16-GRX-PGA-4UNN, G16-GRX-PGC-4UNN, G16-GRX-PTA-4UNN, G16-GRX-PTC-4UNN
- Closure
- Resting Lid
- For Truck Type
- Cube Trucks
- Container Lid Material
- HDPE
- Compatible Brand
- Royal Basket Trucks
- Standards
- FDA Compliant Resin
- Product Type
- Lid
- Color
- Gray
- Includes
- Lid Only
- Item
- Hinged Truck Lid
- Features
- Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Description
Hinged Truck Lid, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 20 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series PG, PT, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 44 in, Overall Width 32 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart