End Load Wire Tray Cart with 19 Tray Capacity, 30L x 21W x 40H

  • Mfr # 168317

  • Zoro # G708613592


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Type
End-Load Tray Cart
Material
Steel
Depth
21 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168317
Zoro #
G708613592
UPC #
707022079853
Country of Origin
China

Dimensions

Depth
21 in
Overall Width
30 in
Height
40 in

Details

Color
Silver
Type
End-Load Tray Cart
Material
Steel
Assembled/Unassembled
Unassembled

Description

Open chrome-plated wire construction permits easy access and removal of contents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.