ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 36D x 63H
- Mfr # 36486ESD
- Zoro # G608593475
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
36 in
Height
63 in
Material
Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36486ESD
- Zoro #
- G608593475
- UPC #
- 707022442312
- Country of Origin
- Taiwan, Province of China
- Item
- Starter Unit
- Material
- Steel
- Color
- Chrome
- Finish
- Chrome
Dimensions
- Width
- 48 in
- Depth
- 36 in
- Height
- 63 in
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.