Shop NEXEL
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 69inH
- Mfr # 436933
- Zoro # G111892331
product price:Â
$
501.99
/ea
Key Features
Item - Laundry Carts
Linen Service Cart
Overall Length
60 in
Overall Width
18 in
Overall Height
69 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 436933
- Zoro #
- G111892331
- UPC #
- -
- Country of Origin
- Multiple
- Item - Laundry Carts
- Linen Service Cart
- Color
- Blue
- Material
- Solid Galvanized Steel
Dimensions
- Overall Length
- 60 in
- Overall Width
- 18 in
- Overall Height
- 69 in
Description
This versatile and economical linen cart is ideal for use in medical facilities or industrial facilities. Linen cart with blue nylon cover protects linens from airborne dust and dirt. Linen cart rolls easily on 5in all swivel casters 2 with brakes. 1 Year Limited Warranty. Linen Cart Features: Four durable, corrosion-resistant 60in x 18in solid galvanized 18-gauge steel shelves. Clear epoxy coated shelves are adjustable in 1in increments. Each shelf holds up to 400 lbs of evenly distributed weight. Four 5in swivel casters 2 with brakes make for easy maneuverability. Casters are rated for a maximum total weight of 1,200 lbs per unit 300 lbs each. Easy assembly without tools. Overall dimensions: 60inL x 18inW x 69inH with casters. Nylon Cover Features: Made of water resistant 400 Denier blue nylon. Cover with reinforced corners and double stitching for maximum durability. Includes two 8-1/2in x 11in document pockets. Hook and loop closures provide easy accessibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.