This item is Discontinued.

Nexel General Purpose Truck, Steel, 72 in L, 24 in W, 80 in H 489059

General Purpose Truck, Steel, 72 in L, 24 in W, 80 in H (Discontinued)

  • Mfr # 489059
  • Zoro # G511864631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
489059
Zoro #
G511864631
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
80 in
Overall Length
72 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Item
General Purpose Truck
Assembled/Unassembled
Unassembled

Description

18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1in increments and feature a raised shelf edge to keep items from falling during transport. 5in diameter polyurethane swivel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.