
General Purpose Truck, Steel, 72 in L, 24 in W, 80 in H
Mfr # 489059B
Zoro # G911864606
product price:Â $679.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
80 in
Overall Length
72 in
Overall Width
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
489059B
Zoro #
G911864606
UPC #
707022011327
Country of Origin
Multiple
Dimensions
Overall Height
80 in
Overall Length
72 in
Overall Width
24 in
Details
Material
Steel
Color
Gray
Item
General Purpose Truck
Assembled/Unassembled
Unassembled
Description
18-gauge clear epoxy coated galvanized steel shelves are corrosion resistant, adjust on 1in increments and feature a raised shelf edge to keep items from falling during transport. 5in diameter polyurethane swivel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.