This item is Discontinued.

Nexel Nexel Industries FP600N 600 lbs Folding Utility Truck with Pneumatic Wheels FP600N

Nexel Industries FP600N 600 lbs Folding Utility Truck with Pneumatic Wheels (Discontinued)

  • Mfr # FP600N
  • Zoro # G403968720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP600N
Zoro #
G403968720
UPC #
707022079709
Country of Origin
China

Description

Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain.

Features
  • 600 lbs Folding Utility Truck with Pneumatic Wheels
Specifications
  • Max Height Top to Bottom: 8"
  • Max Width Side to Side: 24"
  • Max Depth Front to Back: 37"
  • Weight: 78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.