Medium Duty Wire Shelving Unit, Zinc Chromate, 48W x 24D x 74H
- Mfr # 244874ZC
- Zoro # G908592949
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
74 in
Material
Steel
Color
Silver
Finish
Zinc Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 244874ZC
- Zoro #
- G908592949
- UPC #
- 707022324809
- Country of Origin
- China
- Item
- Shelving In A Box
- Material
- Steel
- Color
- Silver
- Finish
- Zinc Chromate
Dimensions
- Width
- 48 in
- Depth
- 24 in
- Height
- 74 in
Description
Zinc chromate wire shelves feature a patented truss reinforced design for extra strength and greater capacitiesOpen shelving permits sprinkler, air and light penetration and minimizes dust accumulation Shelves easily adjust without tools and align accurately at 1 increments NSF approved for dry useStarter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts Easy assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.