This item is Discontinued.

Nexel Nexel Industries FHT200 Aluminum Tube Frame Folding Handtruck FHT200

This item is Discontinued.

Nexel

Nexel Industries FHT200 Aluminum Tube Frame Folding Handtruck (Discontinued)

Mfr # FHT200
Zoro # G403968621
UPC # 707022080491
Country of Origin China
Category Hand Trucks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FHT200
Zoro #
G403968621
UPC #
707022080491
Country of Origin
China

Description

Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain.

Features
  • Aluminum Tube Frame Folding Handtruck
Specifications
  • Max Height Top to Bottom: 2"
  • Max Width Side to Side: 20"
  • Max Depth Front to Back: 30"
  • Weight: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.