Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nexel Nexel Industries PS17ABL Dynamic Design Pneumatic Production Stool with Adjustable T-Arms; Blue PS17ABL

Nexel Industries PS17ABL Dynamic Design Pneumatic Production Stool with Adjustable T-Arms; Blue (Discontinued)

  • Mfr # PS17ABL
  • Zoro # G703873076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS17ABL
Zoro #
G703873076
UPC #
-
Country of Origin
China

Description

Nexel Industries products are trusted for their rigidity and strength, which is why they're used extensively in the food service, health care, industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space, and are easy to clean and maintain.

Features
  • Convenient production stool has a front mounted footrest that moves with the seat when turning or adjusting
  • Pneumatic height adjusts from 25" -29"
  • 16" W x 10" H back adjusts 4" up or down and 21/2" in or out
  • Dynamic Design Pneumatic Production Stool with Adjustable T-Arms
Specifications
  • Color: Blue
  • Max Height Top to Bottom: 29"
  • Max Width Side to Side: 17"
  • Max Depth Front to Back: 16.5"
  • Weight: 34

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.