Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Cover, 72W X 18D X 63H, Blue

  • Mfr # 99/400#2D

  • Zoro # G008825848


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Overall Width
72 in
Material
400 Denier Nylon
Color
Blue
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99/400#2D
Zoro #
G008825848
UPC #
707022081290
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Width
72 in
Depth
18 in

Details

Material
400 Denier Nylon
Color
Blue

Description

Nylon Covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2 x 11 documents to travel with truck
  • Quick and easy hook and loop closure.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.