Shop NEXEL
See all product information
Create Account
on Heavy Duty Wire Shelf 60inW x 24inD
- Mfr # DS2460N
- Zoro # G111919274
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Depth
24 in
Material
Steel
Color
Blue
Finish
Nexelon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS2460N
- Zoro #
- G111919274
- UPC #
- 707022003353
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Depth
- 24 in
Details
- Item
- Wire Shelf
- Material
- Steel
- Color
- Blue
- Finish
- Nexelon
Description
Nexelon DS2460N Heavy Duty Wire Shelf 60inW x 24inD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.