on Utility Cart Handle 14W
- Mfr # AH14N
- Zoro # G808611368
product price:Â
$
32.85
/ea
Key Features
Overall Height
33 in
Material
Steel
Color
Blue
Handle Type
U Handle
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AH14N
- Zoro #
- G808611368
- UPC #
- 707022451161
- Country of Origin
- China
- Material
- Steel
- Color
- Blue
- Handle Type
- U Handle
- Assembled
- No
- Finish
- Nexelon®
Dimensions
- Overall Height
- 33 in
- Depth
- 14 in
Description
Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Nexelon features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.