Shop LISTA
See all product information
Create Account
Power Strip, Wht, 6 Outlets
- Mfr # EOP15-15
- Zoro # G8238937
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lista
Product Type
Power Strip
Includes
(6) Outlets
For Use With
Lista Workstations
Number of Outlets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EOP15-15
- Zoro #
- G8238937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Power Cord Length
- 15 ft
Details
- Item
- Outlet Strip, 15A with 6 Outlets And 6
- Fits Brand
- Lista
- Product Type
- Power Strip
- Includes
- (6) Outlets
- For Use With
- Lista Workstations
- Number of Outlets
- 6
- Compatible with Manufacturer Part Number
- Universal
- Compatible Brand
- Lista
- Standards
- CSA Certified, Indirectly BIFMA Approved, UL Listed
- Compatible with Series
- Universal
- Outlet Type
- Three Prong - NEMA 5-15P
- Color
- White
- Operating Voltage
- 120V AC
- Assembly
- Fully Assembled
- Compatible Series
- Universal
- Wire Color
- White
Description
Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color White, Compatible with Manufacturer Part Number Universal, Finish Not Applicable, Includes Mounting Hardware Not Applicable, Material Not Applicable, Number of Outlets 6, Operating Voltage 120V AC, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Power Cord Length 15 ft, For Use With Lista Workstations, Includes (6) Outlets, Includes Wiring Kit Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.