Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
on Wire Shelving, Blue Epoxy, 72W X 24D X 63H
- Mfr # 24726N
- Zoro # G408594573
product price:Â
$
367.99
/ea
Key Features
Width
72 in
Depth
24 in
Height
63 in
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24726N
- Zoro #
- G408594573
- UPC #
- 710552503187
- Country of Origin
- China
Dimensions
- Width
- 72 in
- Depth
- 24 in
- Height
- 63 in
Details
- Item
- Starter Unit
- Material
- Steel
- Color
- Blue
- Finish
- Nexelon®
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.