Open Sided Wire Exchange Truck w/3 Shelves, 800 lb. Capacity, 48inL x 18inW x 69inH
- Mfr # 251282
- Zoro # G011827198
product price:Â
$
281.99
/ea
Key Features
Outside Length
48 in
Material
Steel
Color
Silver
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251282
- Zoro #
- G011827198
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Silver
- Item
- General Purpose Truck
- Assembled
- No
Dimensions
- Outside Length
- 48 in
Description
Open Style Truck allows 4-way access to contents. Shelves adjust easily on 1in increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy for maximum corrosion resistance. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. 5in polyurethane swivel casters with protective rubber donut bumpers. Assembles easily. Label holders sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.