Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Green, 4 Tier, Wire Shelving Add-On Unit, 24W x 21D x 74H

  • Mfr # A21247G

  • Zoro # G908592109


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Depth
21 in
Height
74 in
Material
Steel
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A21247G
Zoro #
G908592109
UPC #
707022473040
Country of Origin
China

Dimensions

Width
24 in
Depth
21 in
Height
74 in

Details

Item
Add-On Unit
Material
Steel
Color
Green
Finish
Poly-Green®

Description

Poly-Green Wire Shelving Add-On Unit allows unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Poly-Green is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Reinforced shelves with welded surface ribs for added strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.