Poly-Green, 4 Tier, Wire Shelving Starter Unit, 42W x 21D x 86H
- Mfr # 21428G
- Zoro # G608592867
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Depth
21 in
Height
86 in
Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21428G
- Zoro #
- G608592867
- UPC #
- 707022474092
- Country of Origin
- China
Dimensions
- Width
- 42 in
- Depth
- 21 in
- Height
- 86 in
Details
- Item
- Starter Unit
- Material
- Steel
- Color
- Green
- Finish
- Poly-Green®
Description
Poly-Green Wire Shelving Starter Unit is designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.