This item is Discontinued.

Nexel Poly-Z-Brite 3-Shelf Container/Keg Rack, 48W x 18D x 54H BK18485Z

Poly-Z-Brite 3-Shelf Container/Keg Rack, 48W x 18D x 54H (Discontinued)

  • Mfr # BK18485Z
  • Zoro # G208596722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK18485Z
Zoro #
G208596722
UPC #
707022363921
Country of Origin
China

Dimensions

Height
54 in
Width
48 in
Depth
18 in

Details

Color
Clear
Material
Steel
Finish
Poly-Z-Brite®

Description

Container Racks keep Containers and Kegs organized saving time and space. Rack provides strong stable storage without wasted space. Unit features three heavy duty dunnage shelves and two reinforced three-sided steel frames. Top wire shelf allows you to store related accessories within reach.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.