Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 24W x 24D x 74H

  • Mfr # 242471DSZ

  • Zoro # G608592393


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Height
74 in
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242471DSZ
Zoro #
G608592393
UPC #
707022421928
Country of Origin
Taiwan, Province of China

Dimensions

Width
24 in
Depth
24 in
Height
74 in

Details

Item
Starter Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®

Description

Poly-Z-Brite Starter Units with Dunnage Bottom Shelf are designed with a clear epoxy finish that handles temperature and moisture extremes well. Starter Unit includes 4 posts with leveling feet, 3 wire shelves, 1 bottom dunnage shelf and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.