This item is Discontinued.

Nexel Poly-Z-Brite 5 Tier Wire Shelving Starter Unit, 24W x 21D x 63H 21246Z5

Poly-Z-Brite 5 Tier Wire Shelving Starter Unit, 24W x 21D x 63H (Discontinued)

  • Mfr # 21246Z5
  • Zoro # G608593086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21246Z5
Zoro #
G608593086
UPC #
707022413640
Country of Origin
China

Dimensions

Width
24 in
Depth
21 in
Height
63 in

Details

Item
Starter Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®

Description

. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.