Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 48W x 18D x 66H

  • Mfr # SU1848ZPS2

  • Zoro # G608596667


product price: $983.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Shelving Type
Security Unit
Width
48 in
Depth
18 in
Height
66 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU1848ZPS2
Zoro #
G608596667
UPC #
707022436472
Country of Origin
China

Dimensions

Width
48 in
Depth
18 in
Height
66 in

Details

Item
Security Unit
Shelving Type
Security Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
Shelf Style
Flat Wire
Standards
NSF Certified
Shelf Capacity
800 lb

Description

A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 Quick Adjust wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Handles all environmental conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.