This item is Discontinued.

Nexel Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 86 24488AZ

Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 86 (Discontinued)

  • Mfr # 24488AZ
  • Zoro # G108594644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24488AZ
Zoro #
G108594644
UPC #
710552508335
Country of Origin
China

Dimensions

Width
48 in
Depth
24 in
Height
86 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
4
Color
Clear
Finish
Poly-Z-Brite
Standards
NSF Certified
Shelf Style
Quick Adjust & Flat Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.