
S1848SS Stainless Steel Solid Shelf 48inW x 18inD
Mfr # 186CP201
Zoro # G711937159
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Width
48 in
Assembled/Unassembled
Assembled
Shelving Material
Steel
Finish
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
186CP201
Zoro #
G711937159
UPC #
707022124416
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
48 in
Overall Depth
18 in
Details
Item
Wire Shelf
Color
Silver
Assembled/Unassembled
Assembled
Shelving Material
Steel
Finish
Stainless
Description
Nexel S1848SS Stainless Steel Solid Shelf 48inW x 18inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. NSF approved for wet or dry use. Features: 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.