Zoro Homepage

S2472G Poly-Green Epoxy Wire Shelf 72inW x 24inD

  • Mfr # S2472GZ

  • Zoro # G611865606


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Color
Green
Finish
Poly-Green
Material
Steel
Overall Width
72 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2472GZ
Zoro #
G611865606
UPC #
707022312295
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
24 in

Details

Color
Green
Finish
Poly-Green
Material
Steel
Item
Wire Shelf

Description

Nexel S2472G Poly-Green Epoxy Wire Shelf 72inW x 24inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.