Shop NEXEL
See all product information
Create Account
Slant Wire Shelving Suture Cart, 4 Shelves, 36inW x 24inL x 69inH
- Mfr # 436958B
- Zoro # G311836777
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Width
36 in
Height
69 in
Material
Chrome Plated Steel
Color
Silver
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 436958B
- Zoro #
- G311836777
- UPC #
- 707022036634
- Country of Origin
- China
- Item
- Procedure Cart
- Material
- Chrome Plated Steel
- Color
- Silver
Dimensions
- Width
- 36 in
- Height
- 69 in
- Length
- 24 in
Description
Nexel Slant Wire Shelving Suture Cart, 4 Shelves, 36inW x 24inL x 69inH . Nexel Suture Carts make restocking quick and easy while providing maximum visibility and access. Rear loading design assures stock rotation. Angled shelves allow 400-lb. capacity and adjust in 1in increments. Shelves feature 4-1/4inH retaining lip front to keep contents in place. Total unit capacity 1200 lbs. Includes 4 slanted shelves, two 54in front and two 63in rear posts and four 5in diameter polyurethane casters 2 with brakes. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.