
Shop NEXEL
See all product information
Slant Wire Shelving Truck w/4 Shelves & Dolly Base, 48inL x 18inW x 70inH
Mfr # 504109
Zoro # G511827209
product price:Â $557.99
/ea
Free Shipping & Returns
Key Features
Outside Length
48 in
Material
Steel
Color
Silver
Assembled
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
504109
Zoro #
G511827209
UPC #
-
Country of Origin
China
Dimensions
Outside Length
48 in
Details
Material
Steel
Color
Silver
Item
General Purpose Truck
Assembled
No
Description
This slant shelf storage truck allows maximum visibility and easy access. Rear loading design assures stock rotation. Chrome finish is attractive enough for merchandise display, yet durable enough for warehouse inventory picking. Individual shelves adjust at 1in increments. Shelves feature 4-1/4inH retaining lip front to keep contents in place. Total unit capacity 1200 lbs. Includes 4 slanted shelves, two 54in front and two 63in rear posts and four 5in diameter x 1-1/4inW polyurethane casters. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.