4 Shelf Truck, Stainless Steel, 36inWx24inDx80inH, Polyurethane Swivel Casters, 2 Brakes
- Mfr # 189412AB
- Zoro # G011865442
product price:Â
$
804.99
/ea
Key Features
Outside Length
36 in
Material
Stainless Steel
Color
Silver
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 189412AB
- Zoro #
- G011865442
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 36 in
Details
- Material
- Stainless Steel
- Color
- Silver
- Item
- General Purpose Truck
- Assembled
- No
Description
Open construction permits sprinkler, air and light penetration, minimizes dust accumulation and permits full access to inventory. Patented, truss-reinforced shelves have impressive capacity and easy slide-off surfaces that speed stocking and picking. Shelves adjust without tools and align on numbered posts at 1in increments. Features 5in x 1-1/4in non-marring polyurethane swivel stem casters with protective rubber donut bumpers. Overall capacity 1200 lbs. Easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.