Space-Trac, 6 Unit, Poly-Z-Brite High Density Shelving, 48inW x 18inD x 76inH, 12ft Length

  • Mfr # 795989

  • Zoro # G611937587


product price:  $2,679.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Depth
18 in
Height
76 in
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
795989
Zoro #
G611937587
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48 in
Depth
18 in
Height
76 in
Length
12 in

Details

Item
High Density Shelving
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
Includes
(2) Stationary, (4) Mobile

Description

High density mobile storage systems help you double your storage capacity using minimal space. These unique overhead track systems provide instant access to inventory while freeing floor space and increasing the number of shelving units used in a designated area. Ideal for dry storage, coolers and walk-in freezers. Utilizes 2 stationary units; one on each end, connected with an overhead track that allows mobile shelving units in between to smoothly shift side-to-side for easy access to inventory and stock items. Includes two 12ftL overhead stainless steel tracks. Guide tracks connect units together for an easy slide-along track shelving system. 4 height adjustable shelves on each shelving unit features an open wire design for air, light and sprinkler penetration while minimizing dust accumulation. Shelves adjust at 1in increments. Each mobile unit includes 4 5in polyurethane casters. Poly-Z-BriteTM offers a 10-Year Limited Warranty against rust. Made with a powder-epoxy over zinc-chromate electroplating. Poly-Z resembles the look of chrome, but handles extreme temperatures and moisture. Assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.