Stainless Steel, 36 in L, 24 in W, 38 in H

  • Mfr # 184289

  • Zoro # G108610351


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
36 in
Overall Width
24 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184289
Zoro #
G108610351
UPC #
707022335560
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Assembled/Unassembled
Unassembled
Type
Stock Cart

Description

Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.