Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 72W x 36D x 63H

  • Mfr # 36726S5

  • Zoro # G608592607


product price: $1,546.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
36 in
Height
63 in
Material
304 Stainless Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36726S5
Zoro #
G608592607
UPC #
707022426367
Country of Origin
China

Dimensions

Width
72 in
Depth
36 in
Height
63 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
304 Stainless Steel
Number of Shelves
5
Color
Stainless Steel
Finish
Stainless
Shelf Capacity
600 lb
Shelf Style
Flat Wire
Standards
NSF Certified

Description

Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength Shelves easily adjust without tools at 1 increments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.