Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Solid Shelving, 36W x 24D x 86H

  • Mfr # 24368SS

  • Zoro # G608612541


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Width
36 in
Overall Depth
24
Overall Height
86 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24368SS
Zoro #
G608612541
UPC #
710552506379
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
36 in
Overall Depth
24
Overall Height
86 in

Details

Color
Stainless Steel
Assembled/Unassembled
Unassembled
Finish
Stainless Steel
Shelving Frame Material
Steel
Shelving Type
Starter Unit

Description

The shelves have a double walled shelf perimeter and raised shelf edges that prevent items from falling off. Leveling feet maintain stability on uneven surfaces. The easy to assemble stainless steel shelving unit adjusts without tools and aligns at 1 increments on numbered post. Type 304, 18 gauge stainless steel shelves and posts offer added rust and corrosion resistance. 600 lb. capacity. Starter Unit has 4 posts, 4 shelves and shelf clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.