Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Wire Shelving, 54W x 18D x 86H

  • Mfr # 18548S

  • Zoro # G908594622


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
18 in
Height
86 in
Material
304 Stainless Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18548S
Zoro #
G908594622
UPC #
710552501602
Country of Origin
China

Dimensions

Width
54 in
Depth
18 in
Height
86 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
304 Stainless Steel
Number of Shelves
4
Color
Stainless Steel
Finish
Stainless
Shelf Capacity
600 lb
Standards
NSF Certified
Shelf Style
Flat Wire

Description

These NSF Approved shelving unit adjusts and expands easily to cater to all storage needs. The open wire construction reduces dust build up and allows air and light penetration. Easy slide-off shelf surface permits full access to inventory. These type 304 stainless steel shelving units are easily assembled, adjust without tools and align at 1 increments on numbered post. Starter Unit includes 4 posts with leveling feet and 4 shelves with snap-on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.