Stainless Steel Wire Shelving, 60W x 18D x 86H
- Mfr # 18608S
- Zoro # G108594415
product price:Â
$
810.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
18 in
Height
86 in
Material
304 Stainless Steel
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18608S
- Zoro #
- G108594415
- UPC #
- 710552501619
- Country of Origin
- China
- Item
- Starter Unit
- Shelving Type
- Starter Unit
- Material
- 304 Stainless Steel
- Number of Shelves
- 4
- Color
- Stainless Steel
- Finish
- Stainless
- Standards
- NSF Certified
- Shelf Style
- Flat Wire
Dimensions
- Width
- 60 in
- Depth
- 18 in
- Height
- 86 in
Description
These NSF Approved shelving unit adjusts and expands easily to cater to all storage needs. The open wire construction reduces dust build up and allows air and light penetration. Easy slide-off shelf surface permits full access to inventory. These type 304 stainless steel shelving units are easily assembled, adjust without tools and align at 1 increments on numbered post. Starter Unit includes 4 posts with leveling feet and 4 shelves with snap-on sleeves to secure shelves to posts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.