Steel, 2 Shelves, 42 in L, 21 in W, 39 in H

  • Mfr # 2142P2EP

  • Zoro # G408610396


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
42 in
Overall Width
21 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142P2EP
Zoro #
G408610396
UPC #
710552515258
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
42 in
Overall Width
21 in
Wheel Diameter
5 in
Depth
42 in

Details

Material
Steel
Color
Silver
Wheel Type
Polyurethane Swivel
Number of Shelves
2
Finish
Nexelate
Gauge
12 ga
Standards
NSF Certified
Application
Wet/Dry
Shelf Capacity
800 lb
Type
Wire Cart
Assembled/Unassembled
Unassembled

Description

Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5 polyurethane stem casters. 1200 lb load capacity. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.