Steel, 2 Shelves, 60 in L, 24 in W, 39 in H

  • Mfr # 2460P2EPB

  • Zoro # G008611403


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
60 in
Overall Width
24 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460P2EPB
Zoro #
G008611403
UPC #
710552515319
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
60 in
Overall Width
24 in
Wheel Diameter
5 in
Depth
60 in

Details

Material
Steel
Color
Silver
Wheel Type
Polyurethane Swivel, 2 Brakes
Number of Shelves
2
Shelf Capacity
600 lb
Finish
Nexelate
Standards
NSF Certified
Assembled/Unassembled
Unassembled
Type
Wire Cart
Gauge
12 ga

Description

Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5 polyurethane stem casters, 2 with brakes. 1200 lb load capacity. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.