Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, 36 in L, 18 in W, 38 in H

  • Mfr # 184288

  • Zoro # G908610353


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
36 in
Overall Width
18 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184288
Zoro #
G908610353
UPC #
707022339117
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 in
Overall Length
36 in
Overall Width
18 in

Details

Material
Steel
Color
Silver
Finish
Stainless Steel
Assembled/Unassembled
Unassembled
Type
Stock Cart

Description

Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.