Stock Picking Truck, Back To Back, 50 Cells, 60inL x 24inW x 69inH, White
- Mfr # 800440
- Zoro # G311863681
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Width
60 in
Material
Steel
Color
Silver
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800440
- Zoro #
- G311863681
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Silver
- Assembled/Unassembled
- Unassembled
- Finish
- Nexelate
Dimensions
- Overall Height
- 69 in
- Overall Width
- 60 in
- Depth
- 24 in
Description
Whether transporting items on the road, or having them standing flat on the stockroom or warehouse floor, the Nexel 24inx60inx63in, Back To Back, 50 Cells Truck remains upright and rigid while keeping your inventory stationary, organized, and within convenient reach. This top choice storage truck is ideal for warehouses, fulfillment centers, other manufacturing facilities looking for a mobile solution with 50 back-to-back cells that that mobilize your picking process with a flexible, mobile solution for inventory counts, putaway, or picking. Nexelate wire trucks are made from durable wire that has an attractive silver epoxy powder-coated finish over a rust inhabiting undercoat. NSF approved for wet or dry use. Units include 4 posts, 2 shelves for top and base, plastic shelf clips, tie-bar and Polyurethane Casters, 2 Swivel with Brakes, 2 Rigid. Trucks feature 5in stem casters with tie bar giving you a 1200 lb overall truck load capacity, each vinyl cell compartment capacity of 35lbs. Hanging compartments cells are constructed of lightweight 13oz Vinyl/HRF that attach to Aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Overall size 24inD x 60inW x63inH. Cells are 10.5inW x 11.5inD x 11inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.