This item is Discontinued.

Nexel Sterile Wrap Rack, Chrome Plated Steel, 68 in H, 24 in W B2273852

Sterile Wrap Rack, Chrome Plated Steel, 68 in H, 24 in W (Discontinued)

  • Mfr # B2273852
  • Zoro # G911938024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2273852
Zoro #
G911938024
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24 in
Depth
48 in
Height
68 in

Details

Item
Sterile Wrap Rack
Color
Silver
Material
Chrome Plated Steel
Assembly Required
Yes

Description

Nexel Industries products are trusted for their rigidity and strength which is why they are used extensively in the food service, healthcare, industrial and commercial markets. Warranted against rust corrosion these products come with maximum storage space and are easy to clean and maintain. Features: Sterile wrap rack conveniently holds sterile wraps. Chrome finish. 5in polyurethane swivel casters 2 with brakes provide easy maneuverability. Adjustable carrier assembly in 1in increments. 4 adjustable 1in square bars. Overall 68ftftH x 48ftftL x 24ftftW.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.