
Stock Cart, Steel, 48 in L, 24 in W, 38 in H
Mfr # 489067
Zoro # G211892378
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
489067
Zoro #
G211892378
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
38 in
Overall Length
48 in
Overall Width
24 in
Details
Material
Steel
Color
Gray
Item
Stock Cart
Finish
Galvanized
Assembled/Unassembled
Unassembled
Description
Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs. 18 gauge galvanized steel shelves have clear epoxy coating to provide years of service. Shelves adjust on 1in increments on numbered posts to accommodate various sized loads. Handles have a bright, chrome plated finish. 5in x 1-1/4in polyurethane swivel casters with donut bumpers to help protect walls. 38inH. Easy assembly.This product has Limited Warranty of 1 Year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.