Stock Picking Truck, Single Sided, 20 Cells, 48inL x 18inW x 69inH, White

  • Mfr # 800445

  • Zoro # G511863696


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Overall Height
69 in
Overall Width
48 in
Material
Steel
Color
Silver
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800445
Zoro #
G511863696
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
48 in
Depth
18 in

Details

Material
Steel
Color
Silver
Finish
Nexelate
Assembled/Unassembled
Unassembled

Description

Whether transporting items on the road, or having them standing flat on the stockroom or warehouse floor, the Nexel 18inx48inx63in, Single Sided, 20 Cells truck remains upright and rigid while keeping your inventory stationary, organized, and within convenient reach. This top choice storage truck is ideal for warehouses, fulfillment centers, other manufacturing facilities looking for a mobile solution with 20 single sided cells that that mobilize your picking process with a flexible, mobile solution for inventory counts, putaway, or picking. Nexelate wire trucks are made from durable wire that has an attractive silver epoxy powder-coated finish over a rust inhabiting undercoat. NSF approved for wet or dry use. Units include 4 posts, 2 shelves for top and base, plastic shelf clips, tie-bar and Polyurethane Casters, 2 Swivel with Brakes, 2 Rigid. Trucks feature 5in stem casters with tie bar giving you a 1200 lb overall truck load capacity, each vinyl cell compartment capacity of 35lbs. Hanging compartments cells are constructed of lightweight 13oz Vinyl/HRF that attach to Aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Overall size 18inD x 48inW x63inH. Cells are 10.5inW x 17.5inD x 11inH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.