Shop NEXEL
See all product information
Create Account
Stock Picking Truck, Single Sided, 20 Cells, 60inL x 18inW x 69inH, White
- Mfr # 800452
- Zoro # G011864049
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69 in
Overall Width
60 in
Material
Steel
Color
Silver
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800452
- Zoro #
- G011864049
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 69 in
- Overall Width
- 60 in
- Depth
- 18 in
Details
- Material
- Steel
- Color
- Silver
- Assembled/Unassembled
- Unassembled
- Finish
- Nexelate
Description
Ideal for warehouses, fulfillment centers, manufacturing facilities and more, Nexel Wire Stock Picking trucks offer a mobile solution for inventory counts, put-away or picking. Modular picking trucks features 20 cells measuring 13-1/2inWx17-1/2inDx11inH, capable of holding 35 Lbs. per cell. Hanging compartment cells are constructed of lightweight 13 oz. vinyl/HRF that attach to aluminum hanging rods with loops on the top of your compartment cells, designed for years of low-maintenance & demanding warehouse environment use. Nexelate wire trucks have a silver epoxy powder-coated finish over a rust inhabiting undercoat and are NSF approved for wet or dry use. Units include 4 posts, 2 shelves top and base, plastic shelf clips, push handle, tie-bar and polyurethane casters 2 swivel with brakes, 2 rigid. The 5in stem casters provide a 1200 lb overall truck load capacity. Overall size 18inWx60Lxin69inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.