Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Basket Kit 48inW x 14inD x 9inH 3 Basket Chrome

  • Mfr # 798317

  • Zoro # G511936581


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Width
48 in
Depth
14 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798317
Zoro #
G511936581
UPC #
707022032278
Country of Origin
China

Dimensions

Width
48 in
Depth
14 in
Height
9 in

Details

Material
Steel
Color
Silver
Item
Wire Basket

Description

Wall Mount Basket Kits Wall Mount Basket Kits are great for additional stoarage or retail displays where floor space is limited. Baskets allow for high visibility and quick accessibility. Each basket holds up to 125 lbs capacity, are fully adjustable and easily removable. All components are made from durable steel and are bright chrome plated. Available in two or three basket kits. Order accessory dividers to seperate various items. Two Basket Kits use 34inH Post Kits, Three Basket Kits use 54inH Post Kits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.