Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounting Post Kit 34 High - Single

  • Mfr # 797325

  • Zoro # G308658351


product price: $43.25
/ea

Key Features

Material
Steel
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797325
Zoro #
G308658351
UPC #
707022127530
Country of Origin
China

Dimensions

Overall Height
34 in

Details

Item
Single Post Kit
Material
Steel
Finish
Chrome
Color
Silver

Description

. Single Post Kit consist of 1 posts and 2 wall-mounting brackets. Posts allow shelves to be easily adjusted at 1 increments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.