Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounting Post Kit 54 High - Single

  • Mfr # 797326

  • Zoro # G008658217


product price: $58.65
/ea

Key Features

Material
Steel
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797326
Zoro #
G008658217
UPC #
707022127547
Country of Origin
China

Dimensions

Overall Height
54 in

Details

Item
Single Post Kit
Material
Steel
Finish
Chrome
Color
Silver

Description

. Single Post Kit consist of 1 posts and 2 wall-mounting brackets. Posts allow shelves to be easily adjusted at 1 increments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.