Wine Bottle Rack, 65 Bottle 48inW x 14inD x 42inH, Chrome

  • Mfr # 797146

  • Zoro # G411938142


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Height
42 in
Width
48 in
Color
Silver
Material
Steel
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797146
Zoro #
G411938142
UPC #
707022031677
Country of Origin
China

Dimensions

Height
42 in
Width
48 in
Depth
14 in

Details

Color
Silver
Material
Steel

Description

Wine Bottle Rack - Wire Shelving. Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36in wide shelves accommodate 9 bottles and the 48in wide shelves accommodate 13 bottles. Each shelf level holds up to 100 lbs. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4in ledge along the rear of the shelf. The electroplated nickel-chrome finish is durable, chip resistant and attractive for use in retail display. The use of 188735 Foot Plate is recommended for additional stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.