Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ledge, 54 x 4, Green Epoxy

  • Mfr # AL454G

  • Zoro # G508658212


product price: $15.65
/ea

Key Features

Overall Height
4 in
Material
Steel
Finish
Poly-Green®
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL454G
Zoro #
G508658212
UPC #
707022312394
Country of Origin
China

Dimensions

Overall Width
54 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Poly-Green®
Color
Green

Description

For the front, back or sides of the shelving unit. Prevents items from falling off. Epoxy Green. 4 high. 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.