
Wire Security Truck, Chrome, 24inW x 60inL x 69inH, Polyurethane, 4 Swivel, 2 Brake Casters
Mfr # 800399
Zoro # G611892220
product price: $1,609.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Outside Length
60 in
Material
Steel
Color
Silver
Assembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800399
Zoro #
G611892220
UPC #
-
Country of Origin
China
Dimensions
Outside Length
60 in
Details
Material
Steel
Color
Silver
Assembled
Assembled
Description
These Security Trucks feature the same quality construction as the stationary security units. Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors opens a full 270° prevent items from falling out of truck while in transit. Includes 2 Wire Shelves, 4 63in Posts, 1 Door Set, 1 Back and Side Set, Shelf Clips, and 4 5in Polyurethane Swivel Casters, 2 with Brakes. Compact size makes it ideal for permanent inventory storage. 69in Overall Height. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Order Interior Shelves Separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.