Zoro Homepage

Wire Shelf Basket Divider 24

  • Mfr # WBD24C

  • Zoro # G708658364


product price: $20.15
/ea

Key Features

Overall Height
10 in
Material
Steel
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBD24C
Zoro #
G708658364
UPC #
707022124751
Country of Origin
China

Dimensions

Overall Depth
24
Overall Height
10 in

Details

Material
Steel
Finish
Chrome
Color
Silver

Description

Used in Wire Shelf Baskets, to help separate contents. Ideal for retail displays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.